Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 9/16 in, 100 ft, 165F
Mfr # ABH02041
Zoro # G007481403
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.094 in
- Application Air, Chemical, Water
- Overall Length 100 ft
- Clarity Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # ABH02041
- Zoro # G007481403
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 9/16 in |
Outside Diameter | 3/4 in |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.094 in |
Application | Air, Chemical, Water |
Clarity | Clear |
Petroleum Product Compatibility | Mineral Oil |
Fitting Compatibility | Barbed |
Jacket Material | No Jacket |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Color | Clear |
Material Trade Name | Versilon |
Hardness | Shore A 67 |
Reinforcement | Not Reinforced |
Jacket Color | No Jacket |
Peristaltic Pump Compatible | No |
Chemical Compatibility | Freon 12, Potassium Salts |
System of Measurement | Inch |
Maximum Operating Temperature | 165 Degrees F |
Standards | REACH and ROHS compliant |
Resistance Properties | Chemical Resistant, Tear Resistant |
Material Trade Number | C-219-A |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 9/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.094 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Union Connector (P8UC8)
- KOHLER Purewash Manual Bidet Seat W/ Cp Handle (98804-CP-0)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 3/4" Pipe Size, MNPT x FNPT (9839-210)
- ZORO SELECT Hex Coupling, 304 SS, 1/2" Pipe Size, FNPT (ZUSA-PF-7805)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02027)
- VERSILON PEX Tubing, Clear, 1/2 in, 50 ft, 165F (AJD00038)
- VERSILON PEX Tubing, Clear, 1 3/4 in, 50 ft, 165F (ABH00076)
- VERSILON PEX Tubing, Natural, 3/16 in, 50 ft, 179F (TSFE4.187312PL2-50)
- VERSILON PEX Tubing, Clear, 1/4 in, 50 ft, 402F (TSFE14-0312-031-50)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0437-031-50)
- TYGON PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft (AJK00007)
- Versilon PEX Tubing