Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 7/8 in, 50 ft, 402F
Mfr # TSFE14-1000-062-50
Zoro # G207481388
product price: $876.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Material FEP
- Wall Thickness 0.063 in
- Jacket Color No Jacket
- Standards Document of Compliance for FDA regulation 21 CFR 177.1550 available for specific grades
- Outside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # TSFE14-1000-062-50
- Zoro # G207481388
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 in |
Overall Length | 50 ft |
Inside Diameter | 7/8 in |
Details
Item | Tubing |
Material | FEP |
Wall Thickness | 0.063 in |
Jacket Color | No Jacket |
Standards | Document of Compliance for FDA regulation 21 CFR 177.1550 available for specific grades |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine |
Reinforcement | Not Reinforced |
Clarity | Clear |
Color | Clear |
Chemical Compatibility | Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts |
Jacket Material | No Jacket |
Peristaltic Pump Compatible | No |
Hardness | Shore D 55 to 66 |
Resistance Properties | Chemical Resistant, High Temperature Resistant, Tear Resistant |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Maximum Operating Temperature | 402 Degrees F |
Fitting Compatibility | Barbed, Compression |
Application | Air, Chemical, Natural Gas, Propane, Steam, Water |
System of Measurement | Inch |
Description
Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Clear, Hardness Shore D 55 to 66, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 402 Degrees F, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 2" x 2" (95305)
- KISSLER Handle, Brass, 4" Size, PR (97-4123)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- VERSILON PEX Tubing, Clear, 1/4 in, 50 ft, 402F (TSFE14-0312-031-50)
- VERSILON PEX Tubing, Natural, 1/8 in, 50 ft, 179F (TSFE4.125250PL1-50)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 165F (AJD00012)
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- VERSILON PEX Tubing, Clear, 1 1/4 in, 50 ft, 165F (ABH00071)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02018)
- SYNFLEX Tubing, 5/32 In OD, 500 Ft L, Black (1219-13004)
- Versilon Tubing