Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 7/8 in, 100 ft, 165F
Mfr # ABH02059
Zoro # G008127515
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.125 in
- System of Measurement Inch
- Petroleum Product Compatibility Mineral Oil
- Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # ABH02059
- Zoro # G008127515
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 7/8 in |
Overall Length | 100 ft |
Outside Diameter | 1 1/8 in |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.125 in |
System of Measurement | Inch |
Petroleum Product Compatibility | Mineral Oil |
Reinforcement | Not Reinforced |
Jacket Color | No Jacket |
Jacket Material | No Jacket |
Resistance Properties | Chemical Resistant, Tear Resistant |
Standards | REACH and ROHS compliant |
Color | Clear |
Maximum Operating Temperature | 165 Degrees F |
Material Trade Number | C-219-A |
Fitting Compatibility | Barbed |
Material Trade Name | Versilon |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Application | Air, Chemical, Water |
Peristaltic Pump Compatible | No |
Clarity | Clear |
Chemical Compatibility | Freon 12, Potassium Salts |
Hardness | Shore A 67 |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.125 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Inch Comp x 1/4 Inch Comp x 24 Inch Long Stainless Steel Ice Maker Connector (4400486)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/FPM, FPT x FPT (BFAS1010TFS)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (2PM440)
- KING PVC UNION SCH80 1.5""FPT (U-1500-T)
- VERSILON PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F (ABH05082)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02039)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02037)
- VERSILON PEX Tubing, Natural, 3/16 in, 50 ft, 179F (TSFE4.187312PL2-50)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02012)
- EXCELON Tubing (451805)
- Versilon Tubing