Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 7/16 in, 50 ft, 402F
Mfr # TSFE14-0500-031-50
Zoro # G907481374
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Wall Thickness 0.031 in
- Jacket Material No Jacket
- Application Air, Chemical, Natural Gas, Propane, Steam, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versilon
- MFR # TSFE14-0500-031-50
- Zoro # G907481374
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 7/16 in |
Details
Item | Tubing |
Material | FEP |
Wall Thickness | 0.031 in |
Jacket Material | No Jacket |
Application | Air, Chemical, Natural Gas, Propane, Steam, Water |
Color | Clear |
Chemical Compatibility | Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts |
Standards | Document of Compliance for FDA regulation 21 CFR 177.1550 available for specific grades |
Fitting Compatibility | Barbed, Compression |
Clarity | Clear |
Maximum Operating Temperature | 402 Degrees F |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Reinforcement | Not Reinforced |
System of Measurement | Inch |
Peristaltic Pump Compatible | No |
Resistance Properties | Chemical Resistant, High Temperature Resistant, Tear Resistant |
Hardness | Shore D 55 to 66 |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine |
Jacket Color | No Jacket |
Description
Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Clear, Hardness Shore D 55 to 66, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 402 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Regulator Valve, 1/4 In. (1/4 LF263A 10-125)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- ZORO SELECT 1-1/4" MNPT 316 SS Hex Socket Plug (60SP112N114)
- LEGEND VALVE 1/2" T-1960NL MIP x F1960 BV (101-463NL)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 165F (AJD00012)
- VERSILON PEX Tubing, Clear, 1 1/2 in, 50 ft, 165F (ABH00073)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02027)
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft (TSFE4.375500PL8-50)
- VERSILON PEX Tubing, Natural, 1/4 in, 50 ft, 179F (TSFE4.250375PL5-50)
- VERSILON PEX Tubing, Clear, 3/32 in, 50 ft, 402F (TSFE14-0156-031-50)
- VERSILON PEX Tubing, Clear, 5/8 in, 100 ft, 165F (ABH02046)
- Versilon PEX Tubing