Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 7/16 in, 100 ft, 165F
Mfr # ABH02033
Zoro # G308127512
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.094 in
- Clarity Clear
- Material Trade Name Versilon
- Outside Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # ABH02033
- Zoro # G308127512
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 5/8 in |
Overall Length | 100 ft |
Inside Diameter | 7/16 in |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.094 in |
Clarity | Clear |
Material Trade Name | Versilon |
Maximum Operating Temperature | 165 Degrees F |
Reinforcement | Not Reinforced |
System of Measurement | Inch |
Petroleum Product Compatibility | Mineral Oil |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Hardness | Shore A 67 |
Peristaltic Pump Compatible | No |
Color | Clear |
Fitting Compatibility | Barbed |
Jacket Material | No Jacket |
Application | Air, Chemical, Water |
Resistance Properties | Chemical Resistant, Tear Resistant |
Chemical Compatibility | Freon 12, Potassium Salts |
Jacket Color | No Jacket |
Standards | REACH and ROHS compliant |
Material Trade Number | C-219-A |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.094 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 23"x8" Bar Prep Sink Narrow Trough Undermount 16 Gauge SS Single Bowl (RVH7120)
- MOEN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (7425)
- COLEMAN American Standard Colony Pro Two Handle Polished Chrome Motion Sensing Kitchen Faucet (7074550.002)
- LEGEND VALVE 2" x 2-1/2" 316 SS NIPPLE (316-163)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0437-031-50)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02014)
- VERSILON PEX Tubing, Clear, 2 in, 20 ft, 165F (ABH05078)
- VERSILON PEX Tubing, Clear, 1 1/2 in, 50 ft, 165F (ABH00073)
- VERSILON PEX Tubing, Clear, 5/8 in, 100 ft, 165F (ABH02046)
- VERSILON PEX Tubing, Clear, 5/32 in, 50 ft, 402F (TSFE14-0250-047-50)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Blue (PE38-ABU)
- Versilon Tubing