Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 7/16 in, 100 ft, 165F
Mfr # ABH02032
Zoro # G508104542
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.063 in
- Standards REACH and ROHS compliant
- Color Clear
- Material Trade Name Versilon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # ABH02032
- Zoro # G508104542
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 9/16 in |
Inside Diameter | 7/16 in |
Overall Length | 100 ft |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.063 in |
Standards | REACH and ROHS compliant |
Color | Clear |
Material Trade Name | Versilon |
Hardness | Shore A 67 |
Resistance Properties | Chemical Resistant, Tear Resistant |
System of Measurement | Inch |
Jacket Material | No Jacket |
Chemical Compatibility | Freon 12, Potassium Salts |
Material Trade Number | C-219-A |
Maximum Operating Temperature | 165 Degrees F |
Petroleum Product Compatibility | Mineral Oil |
Jacket Color | No Jacket |
Fitting Compatibility | Barbed |
Peristaltic Pump Compatible | No |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Clarity | Clear |
Reinforcement | Not Reinforced |
Application | Air, Chemical, Water |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.063 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- K-FLEX USA 7/8" x 23/32" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048078)
- HAYWARD FLOW CONTROL 1", CPVC, Replacement Basket (BS21001/32)
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02012)
- VERSILON PEX Tubing, Clear, 3/4 in, 100 ft, 165F (ABH02053)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02013)
- VERSILON PEX Tubing, Natural, 3/16 in, 50 ft, 179F (TSFE4.187312PL2-50)
- VERSILON PEX Tubing, Clear, 1 3/4 in, 50 ft, 165F (ABH00076)
- ZORO SELECT PEX Tubing, Blue, 1 in, 300 ft, 100 psi (Q5PC300XBLUE)
- Versilon Tubing