Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 5/8 in, 100 ft, 165F
Mfr # ABH02045
Zoro # G007481380
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.281 in
- Food and Beverage Compatibility Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
- Material Trade Name Versilon
- Overall Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # ABH02045
- Zoro # G007481380
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Outside Diameter | 1 3/16 in |
Inside Diameter | 5/8 in |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.281 in |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Material Trade Name | Versilon |
Fitting Compatibility | Barbed |
Resistance Properties | Chemical Resistant, Tear Resistant |
Jacket Color | No Jacket |
Reinforcement | Not Reinforced |
Chemical Compatibility | Freon 12, Potassium Salts |
System of Measurement | Inch |
Jacket Material | No Jacket |
Color | Clear |
Material Trade Number | C-219-A |
Standards | REACH and ROHS compliant |
Hardness | Shore A 67 |
Application | Air, Chemical, Water |
Peristaltic Pump Compatible | No |
Petroleum Product Compatibility | Mineral Oil |
Maximum Operating Temperature | 165 Degrees F |
Clarity | Clear |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORMANDY PRODUCTS Normandy Products C-1705 3 x 4 x 4 in. Downspout Adapter DSXI Corrugated SDR35 Fitting (C-1705)
- NVENT CADDY Insulated Strut Clamp, 1/4 In.Copper Tube (CCC0037)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- AMERICAN STANDARD Aerator Ring Hmpt CftSet/Sprd (013306-2950A)
- VERSILON PEX Tubing, Natural, 3/16 in, 50 ft, 179F (TSFE4.187312PL2-50)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02038)
- VERSILON PEX Tubing, Clear, 1/8 in, 50 ft, 402F (TSFE14-0250-062-50)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02017)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0437-031-50)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02039)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- Versilon PEX Tubing