Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 5/32 in, 50 ft, 402F
Mfr # TSFE14-0250-047-50
Zoro # G807481375
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Wall Thickness 0.047 in
- Food and Beverage Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
- Hardness Shore D 55 to 66
- Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # TSFE14-0250-047-50
- Zoro # G807481375
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 5/32 in |
Overall Length | 50 ft |
Details
Item | Tubing |
Material | FEP |
Wall Thickness | 0.047 in |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Hardness | Shore D 55 to 66 |
Reinforcement | Not Reinforced |
Chemical Compatibility | Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts |
Application | Air, Chemical, Natural Gas, Propane, Steam, Water |
Fitting Compatibility | Barbed, Compression |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine |
Resistance Properties | Chemical Resistant, High Temperature Resistant, Tear Resistant |
System of Measurement | Inch |
Maximum Operating Temperature | 402 Degrees F |
Standards | Document of Compliance for FDA regulation 21 CFR 177.1550 available for specific grades |
Peristaltic Pump Compatible | No |
Clarity | Clear |
Jacket Color | No Jacket |
Jacket Material | No Jacket |
Color | Clear |
Description
Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Clear, Hardness Shore D 55 to 66, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 402 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vacuum Breaker Assembly, 3/4" x 10 1/2", For use with Regal Flushometers (V500AA 3/4 X 10 1/2)
- CHICAGO FAUCET Gn Spout-A Type End (GN12AE3SWGJKABCP)
- COMPONENT HARDWARE Encore Brass Chrome Plated Pre Rinse Spray Valve 1.6GPM less Grip Retail Package (KL50-Y002-16Z)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC34100JR)
- VERSILON PEX Tubing, Clear, 1/2 in, 50 ft, 165F (AJD00038)
- VERSILON PEX Tubing, Clear, 1/16 in, 100 ft, 165F (ABH02002)
- VERSILON PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F (ABH05082)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02013)
- VERSILON PEX Tubing, Clear, 1 3/4 in, 50 ft, 165F (ABH00076)
- VERSILON PEX Tubing, Clear, 2 in, 20 ft, 165F (ABH05078)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X34ANA)
- Versilon Tubing