Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 3/8 in, 100 ft, 165F
Mfr # ABH02028
Zoro # G907481398
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.094 in
- Peristaltic Pump Compatible No
- Color Clear
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # ABH02028
- Zoro # G907481398
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Outside Diameter | 9/16 in |
Inside Diameter | 3/8 in |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.094 in |
Peristaltic Pump Compatible | No |
Color | Clear |
System of Measurement | Inch |
Jacket Color | No Jacket |
Jacket Material | No Jacket |
Petroleum Product Compatibility | Mineral Oil |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Clarity | Clear |
Maximum Operating Temperature | 165 Degrees F |
Standards | REACH and ROHS compliant |
Application | Air, Chemical, Water |
Resistance Properties | Chemical Resistant, Tear Resistant |
Material Trade Name | Versilon |
Fitting Compatibility | Barbed |
Material Trade Number | C-219-A |
Chemical Compatibility | Freon 12, Potassium Salts |
Hardness | Shore A 67 |
Reinforcement | Not Reinforced |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.094 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, FEP, 3/16" I.D., 1/4" O.D. (ZUSA-HT-3368)
- OATEY Closet Flange Pvc 3X4 (43495)
- SHARKBITE 1 in PEX Barb x 1 in Dia MPT Brass Adapter (4811659)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- VERSILON PEX Tubing, Clear, 1 1/4 in, 50 ft, 165F (ABH00071)
- VERSILON PEX Tubing, Clear, 1 1/2 in, 50 ft, 165F (ABH00073)
- VERSILON PEX Tubing, Clear, 5/8 in, 100 ft, 165F (ABH02046)
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft (TSFE4.375500PL8-50)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02036)
- VERSILON PEX Tubing, Natural, 1/4 in, 50 ft, 179F (TSFE4.250375PL5-50)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- Versilon Tubing