Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 3/4 in, 100 ft, 165F
Mfr # ABH02054
Zoro # G707055966
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.156 in
- Color Clear
- Hardness Shore A 67
- Food and Beverage Compatibility Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versilon
- MFR # ABH02054
- Zoro # G707055966
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/16 in |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1 1/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJU9)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 1/2 in Pipe Size (K212A025S0100F1)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 402F (TSFE14-0250-031-50)
- VERSILON PEX Tubing, Natural, 1/4 in, 50 ft, 179F (TSFE4.250375PL5-50)
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02017)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02037)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 165F (AJD00012)
- VERSILON PEX Tubing, Clear, 7/16 in, 50 ft, 402F (TSFE14-0500-031-50)
- Versilon PEX Tubing