Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 3 in, 20 ft, 165F
Mfr # ABH05085
Zoro # G808127517
product price: $247.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.25 in
- Material Trade Name Versilon
- Reinforcement Not Reinforced
- Hardness Shore A 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # ABH05085
- Zoro # G808127517
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 in |
Overall Length | 20 ft |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.25 in |
Material Trade Name | Versilon |
Reinforcement | Not Reinforced |
Hardness | Shore A 67 |
Petroleum Product Compatibility | Mineral Oil |
Peristaltic Pump Compatible | No |
Material Trade Number | C-219-A |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Application | Air, Chemical, Water |
System of Measurement | Inch |
Standards | REACH and ROHS compliant |
Color | Clear |
Maximum Operating Temperature | 165 Degrees F |
Fitting Compatibility | Barbed |
Jacket Color | No Jacket |
Jacket Material | No Jacket |
Chemical Compatibility | Freon 12, Potassium Salts |
Clarity | Clear |
Resistance Properties | Chemical Resistant, Tear Resistant |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 3 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3 1/2 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Bulkhead Connector (6MBC4N-316)
- T&S BRASS Parts kit (B-13K)
- THRIFCO PLUMBING #39 5/16 Inch Brass Flare Plug 2/Pack (4401301)
- JONES STEPHENS 3in. Stainless Steel Repair Clamp, One Bolt, 1/2in. IPS 3/4in. CTS (R30050)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02014)
- VERSILON PEX Tubing, Clear, 1 1/4 in, 50 ft, 165F (ABH00071)
- VERSILON PEX Tubing, Natural, 3/16 in, 50 ft, 179F (TSFE4.187312PL2-50)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02039)
- VERSILON PEX Tubing, Clear, 1/8 in, 50 ft, 402F (TSFE14-0250-062-50)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02032)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- Versilon Tubing