Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F
Mfr # ABH05082
Zoro # G707055997
product price: $150.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$150.99
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.25 in
- Standards REACH and ROHS compliant
- Inside Diameter 2 1/2 in
- Hardness Shore A 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # ABH05082
- Zoro # G707055997
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 2 1/2 in |
Outside Diameter | 3 in |
Overall Length | 20 ft |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 2 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3 in, Overall Length 20 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06012FSR)
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T503)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Black (PU12ABK)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 165F (AJD00012)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02036)
- VERSILON PEX Tubing, Clear, 5/32 in, 50 ft, 402F (TSFE14-0250-047-50)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02019)
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02013)
- ZORO SELECT Tubing (1529L-375625-25)
- Versilon Tubing