Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 1/8 in, 50 ft, 402F
Mfr # TSFE14-0187-031-50
Zoro # G507481385
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Wall Thickness 0.031 in
- Color Clear
- Outside Diameter 3/16 in
- Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # TSFE14-0187-031-50
- Zoro # G507481385
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/16 in |
Inside Diameter | 1/8 in |
Overall Length | 50 ft |
Details
Item | Tubing |
Material | FEP |
Wall Thickness | 0.031 in |
Color | Clear |
Reinforcement | Not Reinforced |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine |
Maximum Operating Temperature | 402 Degrees F |
Application | Air, Chemical, Natural Gas, Propane, Steam, Water |
Fitting Compatibility | Barbed, Compression |
Jacket Color | No Jacket |
System of Measurement | Inch |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Peristaltic Pump Compatible | No |
Clarity | Clear |
Jacket Material | No Jacket |
Resistance Properties | Chemical Resistant, High Temperature Resistant, Tear Resistant |
Chemical Compatibility | Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts |
Hardness | Shore D 55 to 66 |
Standards | Document of Compliance for FDA regulation 21 CFR 177.1550 available for specific grades |
Description
Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Clear, Hardness Shore D 55 to 66, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 402 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570UL 3/4)
- KOHLER Tank Handle, For Toilets (1142713-CP)
- SPEAKMAN Seal Replacement Kit, Use w/SEF-1800 (RPG49-0003)
- JONES STEPHENS Drain Base, 3-1/2" NB Strainer, PVC, 3" (D60130)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02012)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02029)
- VERSILON PEX Tubing, Natural, 1/8 in, 50 ft, 179F (TSFE4.125250PL1-50)
- VERSILON PEX Tubing, Clear, 3/4 in, 100 ft, 165F (ABH02053)
- VERSILON PEX Tubing, Clear, 3/32 in, 50 ft, 402F (TSFE14-0156-031-50)
- VERSILON PEX Tubing, Clear, 5/32 in, 50 ft, 402F (TSFE14-0250-047-50)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- Versilon PEX Tubing