Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 1/4 in, 100 ft, 165F
Mfr # ABH02017
Zoro # G207481401
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.063 in
- Maximum Operating Temperature 165 Degrees F
- Material Trade Name Versilon
- Jacket Material No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versilon
- MFR # ABH02017
- Zoro # G207481401
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 100 ft |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.063 in |
Maximum Operating Temperature | 165 Degrees F |
Material Trade Name | Versilon |
Jacket Material | No Jacket |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Petroleum Product Compatibility | Mineral Oil |
Chemical Compatibility | Freon 12, Potassium Salts |
Jacket Color | No Jacket |
Hardness | Shore A 67 |
Resistance Properties | Chemical Resistant, Tear Resistant |
Peristaltic Pump Compatible | No |
System of Measurement | Inch |
Standards | REACH and ROHS compliant |
Reinforcement | Not Reinforced |
Material Trade Number | C-219-A |
Color | Clear |
Fitting Compatibility | Barbed |
Application | Air, Chemical, Water |
Clarity | Clear |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.063 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310027404)
- ELKAY SS, 3.5x5.12x4-3/8" Utensil Caddy (LKWUCSS)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501405)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- VERSILON PEX Tubing, Clear, 1 1/2 in, 50 ft, 165F (ABH00073)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 165F (AJD00012)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02032)
- VERSILON PEX Tubing, Clear, 1 3/4 in, 50 ft, 165F (ABH00076)
- VERSILON PEX Tubing, Natural, 1/4 in, 50 ft, 179F (TSFE4.250375PL5-50)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02013)
- Versilon Tubing