Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 1/2 in, 100 ft, 165F
Mfr # ABH02039
Zoro # G707055959
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.344 in
- Petroleum Product Compatibility Mineral Oil
- Peristaltic Pump Compatible No
- Overall Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # ABH02039
- Zoro # G707055959
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Outside Diameter | 1 3/16 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL Faucet Outlet Adapter, 3/4 in GH Thread Size, Unfinished, Brass (5503405)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In (6 BL-S)
- VERSILON PEX Tubing, Clear, 2 in, 20 ft, 165F (ABH05078)
- VERSILON PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F (ABH05082)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02018)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- VERSILON PEX Tubing, Natural, 1/4 in, 50 ft, 179F (TSFE4.250375PL5-50)
- VERSILON PEX Tubing, Clear, 5/8 in, 100 ft, 165F (ABH02046)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Black (PE12-ABLK)
- Versilon PEX Tubing