Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 1/2 in, 100 ft, 165F
Mfr # ABH02037
Zoro # G807481405
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.281 in
- Color Clear
- Standards REACH and ROHS compliant
- Hardness Shore A 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versilon
- MFR # ABH02037
- Zoro # G807481405
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 1 1/16 in |
Overall Length | 100 ft |
Details
Item | Tubing |
Material | TPE |
Wall Thickness | 0.281 in |
Color | Clear |
Standards | REACH and ROHS compliant |
Hardness | Shore A 67 |
Reinforcement | Not Reinforced |
Clarity | Clear |
Resistance Properties | Chemical Resistant, Tear Resistant |
Fitting Compatibility | Barbed |
Material Trade Number | C-219-A |
Petroleum Product Compatibility | Mineral Oil |
Jacket Color | No Jacket |
Jacket Material | No Jacket |
Application | Air, Chemical, Water |
Peristaltic Pump Compatible | No |
Chemical Compatibility | Freon 12, Potassium Salts |
Material Trade Name | Versilon |
System of Measurement | Inch |
Maximum Operating Temperature | 165 Degrees F |
Food and Beverage Compatibility | Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1 1/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/2 in. - 2 in. CTS Jaws (2922-22)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/4In (GAMS-1212)
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- JONES STEPHENS Brass Comp. x Swt Adptr, 3/8x5/8", 1/2"SWT (C74093LF)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02014)
- VERSILON PEX Tubing, Clear, 3/4 in, 100 ft, 165F (ABH02053)
- VERSILON PEX Tubing, Clear, 3/32 in, 50 ft, 402F (TSFE14-0156-031-50)
- VERSILON PEX Tubing, Natural, 3/16 in, 50 ft, 179F (TSFE4.187312PL2-50)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02033)
- VERSILON PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F (ABH05082)
- EZ ROUTE Routing System, 10" H, 9" L, 6 Channels (R02-06)
- Versilon PEX Tubing