Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 1/16 in, 50 ft, 402F
Mfr # TSFE14-0187-062-50
Zoro # G207481371
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Wall Thickness 0.063 in
- Fitting Compatibility Barbed, Compression
- Reinforcement Not Reinforced
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # TSFE14-0187-062-50
- Zoro # G207481371
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/16 in |
Inside Diameter | 1/16 in |
Overall Length | 50 ft |
Details
Item | Tubing |
Material | FEP |
Wall Thickness | 0.063 in |
Fitting Compatibility | Barbed, Compression |
Reinforcement | Not Reinforced |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Color | Clear |
Resistance Properties | Chemical Resistant, High Temperature Resistant, Tear Resistant |
System of Measurement | Inch |
Peristaltic Pump Compatible | No |
Hardness | Shore D 55 to 66 |
Chemical Compatibility | Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts |
Application | Air, Chemical, Natural Gas, Propane, Steam, Water |
Standards | Document of Compliance for FDA regulation 21 CFR 177.1550 available for specific grades |
Jacket Color | No Jacket |
Maximum Operating Temperature | 402 Degrees F |
Jacket Material | No Jacket |
Clarity | Clear |
Description
Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Clear, Hardness Shore D 55 to 66, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 402 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Relexa Shower Arm, Gold (26633GN0)
- PLASTIC TRENDS COUPLEREDUCRDWV 4""X3""PVC (P655)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7442-XL)
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P561)
- VERSILON PEX Tubing, Clear, 1/4 in, 50 ft, 402F (TSFE14-0312-031-50)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02019)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02028)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 165F (AJD00012)
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft (TSFE4.375500PL8-50)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02029)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- Versilon Tubing