Shop All PEX Tubing
Versilon
PEX Tubing, Clear, 1 1/2 in, 50 ft, 165F
Mfr # ABH00074
Zoro # G907055964
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.25 in
- Material Trade Name Versilon
- Application Air, Chemical, Water
- Peristaltic Pump Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # ABH00074
- Zoro # G907055964
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 2 in |
Overall Length | 50 ft |
Inside Diameter | 1 1/2 in |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS BASIN ROUND 2-HOLE 6"" (201)
- DELTA Seats, Springs Kit (RP77737)
- NIBCO 3/4" x 1/2" NOM FTG x C Copper Reducer (600-2 3/4X1/2)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK, Max. Pressure: 200 psi (68C-8-6)
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft, 500F (TSPF35-0500-062-50)
- VERSILON PEX Tubing, Clear, 5/16 in, 100 ft, 165F (ABH02023)
- VERSILON PEX Tubing, Clear, 2 in, 20 ft, 165F (ABH05078)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02029)
- VERSILON PEX Tubing, Clear, 1/2 in, 50 ft, 165F (AJD00038)
- VERSILON PEX Tubing, Natural, 1/2 in, 50 ft, 179F (TSFE4.500625PL9-50)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Red (PE38-AR)
- Versilon Tubing