Shop All Toilet Paper Dispensers & Holders
Versatwin
Toilet Tissue Dispenser, Summit, Black, SL
Mfr # R3670BKSS
Zoro # G2330662
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color Black
- Dispenser Width 6.91 in
- Dispenser Depth 3.91 in
- Dispenser Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versatwin
- MFR # R3670BKSS
- Zoro # G2330662
- UPC # 759376207741
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.91 in |
Dispenser Depth | 3.91 in |
Dispenser Height | 1.75 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Black |
Description
Toilet Tissue Dispenser,Summit,Black,SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 12 microns, Clear, 250 PK (VALH4048N14)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- BONA FloorCleaner, Liquid, 32oz, SprayBottle, PK4 (WM700051206)
- EXAIR Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-30)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- SCOTT Pro High Cap Coreless SRB Tissue Dispenser, 11.25x6-5/16x12.75, Black (44518)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- ZORO SELECT Toilet Paper Holder, Elegance Series, 3" D (16251)
- Versatwin Toilet Paper Dispensers & Holders