Shop All Toilet Paper Dispensers & Holders
Versatwin
Toilet Tissue Dispenser, Classic, Blue
Mfr # R3600TBL
Zoro # G2330507
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color Blue
- Dispenser Depth 3.13 in
- Dispenser Width 8.75 in
- Dispenser Height 1.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versatwin
- MFR # R3600TBL
- Zoro # G2330507
- UPC # 759376121702
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Width | 8.75 in |
Dispenser Height | 1.91 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Blue |
Description
Toilet Tissue Dispenser,Classic,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SCRUB Simple Scrub Shorty Tool and White Pad (SSS100)
- RSVP INTERNATIONAL Paper Towel Holder - Marble (MTH)
- FLEMING SUPPLY Grabber Reacher with Rubber Grip Handle, 32-inch Multipurpose Foldable Claw Arm Extender Tool (217258PAP)
- MURPHY Murphy Fresh Scent Floor Cleaner Liquid 16 oz (US05251A)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- DELTA Double Tissue, Holder (79955)
- DELTA Kayra Tissue Holder (73350-BL)
- MOEN 90 Degree Pivoting Paper Holder in Matte Black (YB8808BL)
- HD JN05020 Slide Latch Use JN6200 Pull (JN05020)
- KOHLER Parallel Double Toilet Tissue Holder (21897-2MB)
- Versatwin Toilet Paper Dispensers & Holders