Shop All Molding and Trim
This Product is Discontinued
Versatrim
Quarter Round, Teak Espresso (Discontinued)
Mfr # 10081077
Zoro # G9720541
This Product is Discontinued
Key Features
- Wood Species Teak
- Finish Smooth
- Length 94 in
- Color Espresso
- Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versatrim
- MFR # 10081077
- Zoro # G9720541
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 94 in |
Width | 3 1/4 in |
Details
Wood Species | Teak |
Finish | Smooth |
Item | Quarter Round |
Color | Espresso |
Thickness | 5/8 in |
Description
Quarter Round, Wood Species Teak, Color Espresso, Finish Smooth, Length 94 in, Width 3 1/4 in, Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.