Shop All Temperature Probes
Versatrak
Wireless Temperature Sensor, 3" H, 1/8" W
Mfr # 10301-NT
Zoro # G9191771
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -30 Degrees to 180 Degrees
- Temp. Range (C) -35 Degrees to 82 Degrees
- For Use With All Temp Transmitters
- Width 1/8 in
- Features Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versatrak
- MFR # 10301-NT
- Zoro # G9191771
- Country of Origin United States
- Category Temperature Probes
Dimensions
Width | 1/8 in |
Manufacturers Warranty Length | 90 day |
Height | 3 in |
Manufacturer Warranty Length | 90 day |
Details
Item | Wireless Temperature Sensor |
Temp. Range (F) | -30 Degrees to 180 Degrees |
Temp. Range (C) | -35 Degrees to 82 Degrees |
For Use With | All Temp Transmitters |
Features | Temperature Sensor |
Relative Humidity Range | Up to 90% |
Product Type | Wireless Temperature Sensor |
Compatible Product Type | Temperature Transmitters |
Description
Wireless Temperature Sensor, Wireless Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (18C812)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2414)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/2"LM, SS (LP1-SS-402-60)
- VERSATRAK Programs WiFi Transmitters (10189)
- VERSATRAK Wireless Multi Function, 1" D, 2-1/2" H (10191)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- LASCAR Lithium Battery, 3.6V, 1/2 AA (BAT 3V6)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb 15 Mtr Ca (TS-7)
- SPER SCIENTIFIC Type J Beaded Wire Thermometer Probe (800097)
- FLUKE Thermocouple Adapter, K to Banana Plug (Fluke-80AK-A)
- Versatrak Temperature Probes