Shop All Temperature Probes
Versatrak
Wireless Multi Function, 1" D, 2-1/2" H
Mfr # 10191
Zoro # G9191817
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -30 Degrees to 180 Degrees
- Width 1 in
- For Use With All WiFi Transmitters
- Manufacturers Warranty Length 1 yr
- Relative Humidity Range Up to 90%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versatrak
- MFR # 10191
- Zoro # G9191817
- Country of Origin United States
- Category Temperature Probes
Dimensions
Width | 1 in |
Manufacturers Warranty Length | 1 yr |
Height | 2 1/2 in |
Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Wireless Multi Function |
Temp. Range (F) | -30 Degrees to 180 Degrees |
For Use With | All WiFi Transmitters |
Relative Humidity Range | Up to 90% |
Features | WiFi Power Supply |
Power Source | 120V |
Temp. Range (C) | -35 Degrees to 82 Degrees |
Product Type | Wireless Multi Function |
Compatible Product Type | Wi-Fi Transmitters |
Description
Wireless Multi Function, Wireless Multi Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alligator Clip Lead, 36", Black, Each (WAG036-B)
- TEST PRODUCTS INTL Small Alligator Pigtail (SSA-2)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- PIC GAUGES Gauge, 4", 0-200 psi, 1/4"LM, 316SS (PRO-301L-404G)
- VERSATRAK Wireless Temperature Sensor, 3" H, 1/8" W (10301-NT)
- VERSATRAK Programs WiFi Transmitters (10189)
- FLUKE Surface Temp Probe, -19.3 to 302 Deg F (80PK-11)
- CONTROL CO AC Adaptor, 9 ft. Wire (4236)
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) with NIST Calibration Certificate (R2940-NIST)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50335-K)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-15042)
- Versatrak Temperature Probes