Shop All Temperature Probes
Versatrak
Programs WiFi Transmitters
Mfr # 10189
Zoro # G9191878
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -30 Degrees to 180 Degrees
- Manufacturers Warranty Length 1 yr
- Temp. Range (C) -35 Degrees to 82 Degrees
- For Use With All WiFi Transmitters
- Features Programs WiFi Transmitters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versatrak
- MFR # 10189
- Zoro # G9191878
- Country of Origin United States
- Category Temperature Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Programs WiFi Transmitters |
Temp. Range (F) | -30 Degrees to 180 Degrees |
Temp. Range (C) | -35 Degrees to 82 Degrees |
For Use With | All WiFi Transmitters |
Features | Programs WiFi Transmitters |
Relative Humidity Range | Up to 90% |
Compatible Product Type | Wi-Fi Transmitters |
Product Type | Wi-Fi Transmitter Programmer |
Description
Programs WiFi Transmitters, Wi-Fi Transmitter Programmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C2G00-1)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G383)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 8In L (1LG-8)
- DWYER INSTRUMENTS Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Red (DPGA-00)
- VERSATRAK Wireless Temperature Sensor, 3" H, 1/8" W (10301-NT)
- VERSATRAK Wireless Multi Function, 1" D, 2-1/2" H (10191)
- FLUKE Temp Probe Kit, -20 to 300 Deg F (80PK-18)
- GENERAL TOOLS Data Logger, 0 per. to 100 per. (HT08)
- CONTROL CO Replacement Probe, -148 to 392 deg. F, USB (6423)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, (TDFS2-1-P-06)
- ZORO SELECT Bead Temp Probe, Type K, -22 to 572 F (4JPL6)
- Versatrak Temperature Probes