Shop All Wireless Thermometers & Humidity Meters
Versatrak
Pressure Differential, Traceable, 4-1/2" W
Mfr # 10401
Zoro # G9192270
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Communication Method 900 MHz RF
- Temp. Range (F) -30 Degrees to 180 Degrees
- Temp. Range (C) -35 Degrees to 82 Degrees
- Relative Humidity Range 0% to 90%
- Features Room Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versatrak
- MFR # 10401
- Zoro # G9192270
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Height | 4 5/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 4 1/2 in |
Depth | 2 13/64 in |
Manufacturer Warranty Length | 1 yr |
Description
Pressure Differential, Traceable, 12V DC, Pressure Differential, Traceable, -30 Degrees to 180 Degrees F/-35 Degrees to 82 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-50-10-1/4 (MA-50-10-1/4)
- STARRETT Gage Chek 140-St (776D)
- SHIMPO Extension Rod, M4 Thread (FG-M4RD)
- RADIATION ALERT Radiation Detector (CHARGER)
- UNITED SCIENTIFIC Aneroid Barometer (ANBR01)
- SPER SCIENTIFIC Wireless Humidity and Temperature Monitor Set (800254)
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6521)
- SPER SCIENTIFIC Temp/Humidity Pen w/ NIST Cert (800012C)
- TAYLOR Thermomtr Window Brckt (5316N)
- TAYLOR THERMOMETER 8"" BLK/WHT (5650)
- Versatrak Wireless Thermometers & Humidity Meters