Shop All Chemical Resistant Gloves
Versatouch
9-1/2" Chemical Resistant Gloves, Nitrile, 10, 100PK
Mfr # 92-220
Zoro # G6389437
original price:
$34.91
10% off
new price: $31.15
/pk 100, $0.31/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 9-1/2"
- Glove Thickness 4.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versatouch
- MFR # 92-220
- Zoro # G6389437
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9-1/2" |
Length | 9-1/2" |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color White, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Compliance with FDA, PPE 89/686/EEC, EN 420 2003, A1 2009, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, S (FOs900167-86W-S)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- STABILICERS Overshoe, Black, L, PR (200415)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 7, 100PK (92-220)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 9, 100PK (92-220)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 8, 100PK (92-220)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-370)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-370)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3416-09)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 10, 1 PR (29-865)
- Versatouch Chemical Resistant Gloves