Shop All Chemical Resistant Gloves
Versatouch
13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR
Mfr # 87-370
Zoro # G3710905
product price: $1.89
/pr
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 8-1/2
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versatouch
- MFR # 87-370
- Zoro # G3710905
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 8-1/2 |
Glove Size | 8-1/2 |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Orange |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 27.00 mil |
Cuff Style | Straight |
Glove Color Family | Orange |
Standards | 21CFR, EN420, EN388 and EN374 |
Resists | Chemicals |
Supported / Unsupported | Unsupported |
Chemical Glove Resistant Material | Natural Rubber Latex |
Lining | Flock |
Cuff | Straight |
ANSI/ISEA Abrasion Level | Not Tested |
Application | Chemical Applications, Commercial Fishing, Agriculture, Assembly, Mining, Janitorial, Sanitation |
Glove Texture Location | Palm and Fingers |
For Glove Thickness | 27.00 mil |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 27 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 8 1/2, Color Orange, Unsupported, Standards 21CFR, EN420, EN388 and EN374, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGFONES ComforTiered Ear Plugs, 26 dB, Black, 5 PK (PRP-SB10)
- BRADY Pipe Marker, PK5, 7061-1-PK (7061-1-PK)
- WINCO 3 in x 9 in Employee Hand Wash Sign, SGN-322 (SGN-322)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-370)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 9, 100PK (92-220)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 10, 100PK (92-220)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 8, 100PK (92-220)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA51)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5311E)
- SHOWA Chemical Resistant Gloves, 10, PR (660ESDXL-10.EU)
- Versatouch Chemical Resistant Gloves