Shop All Chemical Resistant Gloves
Versatouch
13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR
Mfr # 87-370
Zoro # G3710920
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 6-1/2
- Glove Materials Natural Rubber Latex
- Glove Length 13 in
- Glove Thickness 27.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versatouch
- MFR # 87-370
- Zoro # G3710920
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 6-1/2 |
Glove Size | 6 1/2 |
Glove Length | 13 in |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Orange |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 27.00 mil |
Cuff Style | Straight |
Standards | 21CFR, EN420, EN388 and EN374 |
Resists | Chemicals |
Supported / Unsupported | Unsupported |
ANSI/ISEA Abrasion Level | Not Tested |
Application | Chemical Applications, Commercial Fishing, Agriculture, Assembly, Mining, Janitorial, Sanitation |
Glove Texture Location | Palm and Fingers |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 27 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 6 1/2, Color Orange, Unsupported, Standards 21CFR, EN420, EN388 and EN374, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 20 to 29 (06103 20-29)
- TRUCKSPEC Truckspec Magnetic Banner/Flag Holders (TSMM3086)
- WELLS LAMONT Heat Resistant Gloves, Green, L, Cotton, PR (Y6302L)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 8, 100PK (92-220)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 9, 100PK (92-220)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 10, 100PK (92-220)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-370)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-370)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10)
- MAGID KevlarPBI High Heat Gloves (KB1314WL)
- Versatouch Chemical Resistant Gloves