No Product Image Available

Versatile

Remote WiFi-Enabled Dual Walk-In / Refrigeration Temperature Monitoring Kit for VersaHub Platform


product price: $320.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Upgrade your establishment by adding this syncbased Smart Alert Sensor to your existing equipment. The VersaTile device monitors temperature and humidity and utilizes the online VersaHub platform to offer customizable recording and data sync intervals live text / email notifications when a critical event is recorded regardless of sync interval and stores data history via WiFi connection! This allows you to view equipment status remotely via tablet phone or laptop through your VersaHub dashboard. Great for hightraffic areas where manual temperature monitoring could affect workflow users can remotely log and upload data for HACCP purposes and avoid time spent manually monitoring temperatures. This unit can withstand temperatures between 10 and 160 degrees Fahrenheit. Check your WiFi signal strength in the exact expected installation location prior to setup. In locations where the signal is weak combine the device with external probes for optimal performance sold separately. Included Temperature Probes : This kit includes the base VersaTile device as well as two temperature probes. The temperature probes each have a 5' cord and are compatible with the number 1 and 6 black sockets on the VersaTile device. They have a 65 to 257 degrees Fahrenheit temperature range and are perfect for monitoring refrigerators freezers and dual walkin units. The VersaTile itself should be mounted outside of equipment to maximize battery life and WiFi connection while the temperature probes can be installed inside the equipment. The benefit of having two probes is that users can monitor temperatures for a walkin freezer and refrigerator simultaneously for maximum utility. 2 hook and loop closures and 4 adhesive cable management netting ties are included. Food Safety Report/HACCP Data : With the intuitive VersaHub user interface you can see the status of your equipment remotely through any device. Using your WebstaurantStore Account you can view important temperature humidity and alarm records for the connected unit right from an easytouse mobilefriendly dashboard! This simple monitoring solution facilitates labor savings and allows employees to spend less time checking temperatures manually and more time focusing on other tasks. Recorded temperature fluctuations may vary due to factors such as airflow probe placement probe location refrigeration cycles and door openings. Out of Bounds Notifications and Alarms : VersaTile offers affordable insurance against expensive loss.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.