Shop All Room Dividers
Versare
Work Station Screen 99" x 70" Rye Fabric With Clear Window
Mfr # 1840317
Zoro # G204990494
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$945.00
Free 30-Day Returns
Key Features
- Color Rye
- Material Fabric
- Width 99" Wide (3 Panel)
- Height 70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versare
- MFR # 1840317
- Zoro # G204990494
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 99" Wide (3 Panel) |
Height | 70" |
Details
Color | Rye |
Material | Fabric |
Description
Build cubicles or private work areas with our durable, portable Workstation Screens. These lightweight, flexible privacy screens are an affordable way to create professional-looking workspaces. Customize your solution with 1, 2 or 3-panel self-supporting configurations—no hardware required.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTION. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
SPECIFICATIONS
Optional 24'' clear window.
Panels hinge together only in the purchased configuration and cannot be linked together.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTION. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
SPECIFICATIONS
Optional 24'' clear window.
Panels hinge together only in the purchased configuration and cannot be linked together.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Raymond Products 420 Table & Sheet Wheeler (420)
- LAWRENCE FRAMES Polished Silver Plate 5x7 Hinged Double Horizontal - Bead Border Design (11675D)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Clear Window (1852308-2)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- VERSARE Hush Panel Post Kit (1850106)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Slate Fabric (1182519)
- VERSARE Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 4' w/ Window Slate Fabric (1859415)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- GLOBAL INDUSTRIAL 48W x 72H Mobile Clear Room Divider (695859)
- Versare Room Dividers