Shop All Sound Control and Acoustical Absorption
Versare
VersiFold Black Acoustical Room Divider 1723004
Mfr # 9091723004
Zoro # G611119921
product price: $1,663.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,663.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 9091723004
- Zoro # G611119921
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
Create private working areas with this Versare VersiFold black acoustical partition wall. This partition provides a simple solution to dividing open space in commercial establishments. Its acoustical ribbed fabric panels feature an NRC rating of 0.30 to help dampen sound in open areas. It can be arranged in a zig-zag pattern or combined with optional VersiFoot accessories sold separately to create variety of shapes including S C and L for ultimate versatility in offices schools classrooms healthcare settings or even recording studios.**Constructed with durable steel bars this panel's VersiFoot meets the floor directly with no open space to keep sound confined. It features a ''quiet'' neutral black color that fits into virtually any setting. The fabric itself is also stain-resistant for long-lasting use. The panel is made with unit-to-unit rare-earth magnetic connectors that are able to hold up to 20 lb. allowing it to be connected to other units sold separately. Plus its folding design makes it easy to transport and store.**Versare is a one-stop shop for space and separation needs. With a focus on versatility Versare prides themselves on providing solutions for space division in any setting from corporate offices to schools and hospitals. Use Versare dividers to create socially distanced environments battle sound pollution in office settings or simply provide individual workspaces for hard-working employees. Choose from a wide range of dividers screens and countertop shields to best serve the needs of your business.**Overall Dimensions:*Length: 8'*Width: 78''*Thickness: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121434 (121434)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BL)
- AMEREX Fire Extinguisher, 2B:C, Halotron, 2.5 lb (B385TS)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93-732)
- QUIETSITE Noise Barrier Kit, 97 1/2 in L, 48 in W (26466KT)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- AURALEX ACOUSTICS Studiofoam Wedges 1 Pair, 2PK (Studiofoam Wedges 1 Pair)
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- SOUND SEAL Acoustic Panel, Decorative, 8 sq.ft. (FWP24N)
- SOUND CURTAINS Ceiling Baffle, 24" W x 48" L, Gray, PK8 (G QFA 10 42)
- Versare Hearing Protection