Shop All Room Dividers
Versare
StraightWall Sliding Portable Partition 7'2" x 7'6" Mocha Fabric
Mfr # 1448610
Zoro # G204990111
product price: $1,353.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,353.00
Free 30-Day Returns
Key Features
- Color Mocha
- Material Fabric
- Height 7'6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1448610
- Zoro # G204990111
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 7'2" (3 Panels) |
Height | 7'6" |
Details
Color | Mocha |
Material | Fabric |
Description
Create the space you need in the space you have with the expandable StraightWall Sliding Portable Partition. Panels slide into a series to create a wall of any width. Partition contracts to one panel-width for easy storage.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
CAST-ALUMINUM CORNER JOINTS. Rely on superior strength and durability.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
SLIDING HINGE. Keep panels in a straight line; facilitate use on uneven floors.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
CAST-ALUMINUM CORNER JOINTS. Rely on superior strength and durability.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
SLIDING HINGE. Keep panels in a straight line; facilitate use on uneven floors.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- BAXTON STUDIO Falan Mid-Century Modern Oak Brown Finished Wood 2-Drawer Console Table with Rattan (201-12236)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black (I 7161)
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Slate Fabric (1182519)
- VERSARE Operable Wall Folding Room Divider 19'6" x 8'5-1/4" Ocean Fabric (1070515)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' W/ Window Charcoal Gray Fabric (1861207)
- VERSARE Hush Panel Window 4' x 2' Frosted (1854008)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- Versare Room Dividers