Shop All Sound Control and Acoustical Absorption
Versare
SoundSorb X-Fit 48'' x 24'' Beige Desktop Privacy Panel 7826223
Mfr # 9097826223
Zoro # G311119832
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 9097826223
- Zoro # G311119832
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
Control the level of noise in your workplace with this Versare SoundSorb X-Fit 48'' x 24'' beige desktop privacy panel. This panel is made of high-density polyester fibers and is free of both solvent and VOCs. It is also fire-resistant mold-proof and is made of environmentally friendly materials for eco-conscious establishments. Plus it features a unique X construction that makes it perfect for partitioning shared desk space and softening noise in an open-office environment. It even boasts a tackable surface that can be used to pin notes and to-do lists.**With an NRC rating of 0.60 for superior sound dampening this panel is ideal for promoting privacy in corporate offices school classrooms and healthcare settings. Because of its lightweight construction it is easy to both set up and take down. Plus its long-lasting colorfast material ensures that it will retain its attractive beige coloring throughout frequent uses.**Versare is a one-stop shop for space and separation needs. With a focus on versatility Versare prides themselves on providing solutions for space division in any setting from corporate offices to schools and hospitals. Use Versare dividers to create socially distanced environments battle sound pollution in office settings or simply provide individual workspaces for hard-working employees. Choose from a wide range of dividers screens and countertop shields to best serve the needs of your business.**Overall Dimensions:*Width: 48''*Height: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR (37-300)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- GENUINE GRIP Work Shoes, Mens, 11M, Wht, Slip On, PR (4705-11M)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- ARMACELL 1/2" X 36" X 48" Armaflex Sa Sheet 144/Ctn (SAS12043)
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- AURALEX ACOUSTICS Studiofoam Wedges 1 Pair, 2PK (Studiofoam Wedges 1 Pair)
- NUTRIONE Dohm DS White Noise Sound Therapy Machine - Black (NU12638)
- SOUND STOPPER Noise Reduction Panel, 50ftL, Gray, Fbrglss (15012148)
- Versare Hearing Protection