Shop All Sound Control and Acoustical Absorption
Versare
SoundSorb 12'' x 20 13/16'' Dark Gray Beveled Wall-Mounted Acoustic Canyon Rhomboid 78205806
Mfr # 90978205806
Zoro # G011119927
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 90978205806
- Zoro # G011119927
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
Control the level of noise in your workplace with this Versare SoundSorb 12'' x 20 13/16'' dark gray beveled wall-mounted acoustic canyon rhomboid. This panel is made of high-density polyester fibers and is free of both solvent and VOCs. It is also fire-resistant mold-proof and is made of environmentally friendly materials for eco-conscious establishments. Plus it features a unique rhomboid shape with canyon pattern to help create a visually appealing design while still softening noise.**With an NRC rating of 0.60 for superior sound dampening this canyon rhomboid is ideal for promoting privacy in corporate offices school classrooms and healthcare settings. Because of its lightweight construction it is easy to both set up and take down. Plus its long-lasting colorfast material ensures that it will retain its attractive dark gray coloring throughout frequent uses.**Versare is a one-stop shop for space and separation needs. With a focus on versatility Versare prides themselves on providing solutions for space division in any setting from corporate offices to schools and hospitals. Use Versare dividers to create socially distanced environments battle sound pollution in office settings or simply provide individual workspaces for hard-working employees. Choose from a wide range of dividers screens and countertop shields to best serve the needs of your business.**Overall Dimensions:*Length: 20 13/16''*Width: 12''*Thickness: 17 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BYL)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- HY-KO Sign, Private Property NO TRESPASSING or Hunting, Aluminum, 18 in H x 12 in W Dimensions (HW-83)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- ARMACELL 3/4" X 36" X 48" Armaflex Sheet 96/Ctn (APS34043)
- BAND-IT EDGING WHT MELA 3/4""X50' (38565)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- AURALEX ACOUSTICS GeoFusor 11 (GeoFusor 11)
- BOTRON CO ESD Low Density Foam 3ftx2ftx0.125in (B1208)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- Versare Sound Control and Acoustical Absorption