Shop All Room Dividers
Versare
Room Divider 360 Folding Portable Partition 8'6" x 6' Ocean Fabric
Mfr # 1172315
Zoro # G204989344
product price: $1,223.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,223.00
Free 30-Day Returns
Key Features
- Color Ocean
- Width 8'6" (3 Panels)
- Height 6'
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1172315
- Zoro # G204989344
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 8'6" (3 Panels) |
Height | 6' |
Details
Color | Ocean |
Material | Fabric |
Description
Temporarily divide large areas with a partition that extends out to 25’. The Room Divider 360 Folding Portable Partition features our patented 360-degree hinge for unparalleled flexibility: Configure it as a straight line, or in a C or L shape to accommodate your space.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Natalia Simongulashvili 'Ecstasy' Canvas Art, 35x35 (1X01330-C3535GG)
- TRUE Spring Kit Door (884992)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- VERSARE Work Station Screen 99" x 70" Charcoal Gray Fabric With Clear Window (1840307)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 4' Cloud Gray Fabric (1850648)
- VERSARE Hush Panel Post Kit (1850106)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- HON Versé Office Panel, 48w x 72h, Gray (HBV-P7248.2310GRE.Q)
- Versare Room Dividers