Shop All Room Dividers
Versare
Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric
Mfr # 1172908
Zoro # G104990679
product price: $2,047.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,047.00
Free 30-Day Returns
Key Features
- Color Cloud Gray
- Material Fabric
- Width 25' (9 Panels)
- Height 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1172908
- Zoro # G104990679
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 25' (9 Panels) |
Height | 6' |
Details
Color | Cloud Gray |
Material | Fabric |
Description
Temporarily divide large areas with a partition that extends out to 25’. The Room Divider 360 Folding Portable Partition features our patented 360-degree hinge for unparalleled flexibility: Configure it as a straight line, or in a C or L shape to accommodate your space.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-By) W/Footring And Loop Arms (B1617-BY)
- CIPA USA CIPA 11119 Economy Marine Mirror with Bracket - 2.5" x 8" (11119)
- LACROSSE Lacrosse 404-3045BK 18 in. Plastic Wall Clock; Black (404-3045BK)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- VERSARE Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 4' w/ Window Slate Fabric (1859415)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- VERSARE Work Station Screen 66" x 70" Charcoal Gray Fabric With Clear Window (1840207)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812487-1)
- VERSARE Pre-Configured Hush Panel Cubicle 6' x 6' W/ Window Slate Fabric (1859347)
- ORE INTERNATIONAL Ore International R5421 Shutter Door 3-Panel Room Divider - Espresso (R5421)
- Versare Room Dividers