Shop All Room Dividers
Versare
Room Divider 360 Folding Portable Partition 25' x 4' Black Fabric
Mfr # 1148902
Zoro # G804991426
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,902.00
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric
- Height 4'
- Width 25' (9 Panels)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versare
- MFR # 1148902
- Zoro # G804991426
- Country of Origin United States
- Category Room Dividers
Dimensions
Height | 4' |
Width | 25' (9 Panels) |
Details
Color | Black |
Material | Fabric |
Description
Temporarily divide large areas with a partition that extends out to 25’. The Room Divider 360 Folding Portable Partition features our patented 360-degree hinge for unparalleled flexibility: Configure it as a straight line, or in a C or L shape to accommodate your space.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812511-1)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Beige Fabric (1182501)
- VERSARE Operable Wall Folding Room Divider 19'6" x 8'5-1/4" Ocean Fabric (1070515)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' W/ Window Charcoal Gray Fabric (1861207)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- FLASH FURNITURE Add-On Study Carrel, Oak (MT-M6202-OAK-ADD-GG)
- Versare Room Dividers