Shop All Room Dividers
Versare
Room Divider 360 Folding Portable Partition 19'6" x 6'10" Cloud Gray Fabric
Mfr # 1182708
Zoro # G404989304
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,946.00
Free 30-Day Returns
Key Features
- Color Cloud Gray
- Material Fabric
- Height 6'10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versare
- MFR # 1182708
- Zoro # G404989304
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 19'6" (7 Panels) |
Height | 6'10" |
Details
Color | Cloud Gray |
Material | Fabric |
Description
Temporarily divide large areas with a partition that extends out to 25’. The Room Divider 360 Folding Portable Partition features our patented 360-degree hinge for unparalleled flexibility: Configure it as a straight line, or in a C or L shape to accommodate your space.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- SAFCO Drafting Table Base , 56-1/2" W 35-1/2" H, Gray Tabletop (3962GR)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Cloud Gray Fabric (1869708)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 4' Cloud Gray Fabric (1850648)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build W/ Window Cloud Gray Fabric (1861008)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' W/ Window Charcoal Gray Fabric (1861207)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' Cloud Gray Fabric (1859008)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- Versare Room Dividers