Shop All Room Dividers
Versare
Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric
Mfr # 1172719
Zoro # G404990546
product price: $1,844.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,844.00
Free 30-Day Returns
Key Features
- Color Slate
- Width 19'6" (7 Panels)
- Height 6'
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1172719
- Zoro # G404990546
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 19'6" (7 Panels) |
Height | 6' |
Details
Color | Slate |
Material | Fabric |
Description
Temporarily divide large areas with a partition that extends out to 25’. The Room Divider 360 Folding Portable Partition features our patented 360-degree hinge for unparalleled flexibility: Configure it as a straight line, or in a C or L shape to accommodate your space.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANELS. Reduce trip hazards; ensure stability whatever the configuration.
NON-MARKING LOCKING CASTERS. Protect your floors and keep partitions securely in place.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Shaker Cottage 40"W Desk, Espresso (ASCA06P0)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Popcorn Aqua (6PCTOWPOPAQ)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' Charcoal Gray Fabric w/ Cable Channel (1856336)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 4' Cloud Gray Fabric (1850508)
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- VERSARE Hush Panel Window 6' x 2' Frosted (1854011)
- GLOBAL INDUSTRIAL 24-1/4W x 60H Office Partition Panel, Gray (277661GY)
- Versare Room Dividers