Shop All Room Dividers
Versare
QuickWall Folding Portable Partition 8'4" x 6'8" Opal Polycarbonate
Mfr # 1821224
Zoro # G004989520
Free Shipping & Returns
$1,232.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Opal Polycarbonate
- Width 8'4"
- Height 6'8"
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versare
- MFR # 1821224
- Zoro # G004989520
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 8'4" |
Height | 6'8" |
Details
Color | Opal Polycarbonate |
Material | Fabric |
Description
Create privacy anywhere. The 3-panel QuickWall Folding Portable Partition features our patented 360-degree hinge for a full range of movement and multiple configuration options. Includes both feet and wheels—choose a stationary or portable wall. Durable polycarbonate panel options are beautiful and easy to clean.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
CAST-ALUMINUM CORNER JOINTS. Rely on superior strength and durability.
LOCKING CASTERS. Keep partitions securely in place.
POLYCARBONATE PANEL OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
SPECIFICATIONS
UHMW slides with aluminum covers allow for smooth operation.
FEATURES
360° HINGE. Configure the partition in whatever form you need.
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
CAST-ALUMINUM CORNER JOINTS. Rely on superior strength and durability.
LOCKING CASTERS. Keep partitions securely in place.
POLYCARBONATE PANEL OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
SPECIFICATIONS
UHMW slides with aluminum covers allow for smooth operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Guido Borelli 'L’albergo dei Cappuccini Amalfi' Canvas Art, 35x47 (ALI34189-C3547GG)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000040)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' W/ Window Charcoal Gray Fabric (1861207)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Beige Fabric (1182501)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- HON Versé Office Panel, 60w x 60h, Gray (HBV-P6060.2310GRE.Q)
- Versare Room Dividers