Shop All Room Dividers
Versare
Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 4' w/ Window Slate Fabric
Mfr # 1859415
Zoro # G404991475
product price: $1,283.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,283.00
Free 30-Day Returns
Key Features
- Color Slate
- Material Fabric
- Depth (In.) 4'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1859415
- Zoro # G404991475
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth (In.) | 4' |
Details
Color | Slate |
Material | Fabric |
Description
Easily and affordably customize your office space. Whether you need an individual workstation, small meeting space or entire cubicle grid, Hush Panel Kits let you configure (and reconfigure) your space with a toolless, easy-to-assemble cubicle solution.
Numerous color and window options let you match your decor or create a design esthetic. An electric channel option accommodates cable and wiring.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring.
Consult an electrician or network engineer to configure outlets and wiring.
Numerous color and window options let you match your decor or create a design esthetic. An electric channel option accommodates cable and wiring.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring.
Consult an electrician or network engineer to configure outlets and wiring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- SUPERIOR Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- BLUM Metal Universal Rear Bracket for Bottom Mount Applications, 4PK (295.4000)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- VERSARE StraightWall Sliding Portable Partition 11'3" x 6' Latte Fabric (1472513)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- INTERION BY GLOBAL INDUSTRIAL Interion 3 Way Connector Kit For 72inH Panel (238642)
- Versare Room Dividers