Shop All Room Dividers
Versare
Pre-Configured Hush Panel Cubicle 6' x 6' W/ Window Slate Fabric
Mfr # 1859347
Zoro # G204990371
product price: $3,075.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,075.00
Free 30-Day Returns
Key Features
- Color Slate
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1859347
- Zoro # G204990371
- Country of Origin United States
- Category Room Dividers
Details
Color | Slate |
Material | Fabric |
Description
Easily and affordably customize your office space. Whether you need an individual workstation, small meeting space or entire cubicle grid, Hush Panel Kits let you configure (and reconfigure) your space with a toolless, easy-to-assemble cubicle solution.
Numerous color and window options let you match your decor or create a design esthetic. An electric channel option accommodates cable and wiring.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring.
Consult an electrician or network engineer to configure outlets and wiring.
Numerous color and window options let you match your decor or create a design esthetic. An electric channel option accommodates cable and wiring.
FEATURES
ACCEPTS HOOKS. Hang objects like artwork, photos, even flat-screen monitors.
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins.
TOOLLESS ASSEMBLY. Easily assemble and disassemble with a minimally skilled crew.
SPECIFICATIONS
Panels with the optional electric channel do not include outlets, outlet covers, electrical boxes or wiring.
Consult an electrician or network engineer to configure outlets and wiring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-6-GG)
- FELLOWES Printer/Machine Stand, 21-1/4x18x5-1/4 (8032601)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- VERSARE Work Station Screen 99" x 70" Charcoal Gray Fabric With Clear Window (1840307)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6'10" Beige Fabric (1182301)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- VERSARE Hush Panel Post Kit (1850106)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 4' Cloud Gray Fabric (1850308)
- HON Versé Office Panel, 30w x 72h, Gray (HBV-P7230.2310GRE.Q)
- Versare Room Dividers