Shop All Interlocking Mats
Versare
Polypropylene 6" W x 1" L
Mfr # 5400049
Zoro # G504991382
product price: $5.00
/ea
Sold in multiples of 2 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polypropylene
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 5400049
- Zoro # G504991382
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Length | 1" |
Details
Color | Light Gray |
Material | Polypropylene |
Description
Provide a smooth transition onto our EverBase 3 flooring. The modular, interlocking design of the EverBase 3 Edging Ramps connects to the perimeter of the flooring to create a safer surface and meet ADA guidelines for accessibility.
SPECIFICATIONS
Length
Width
Height
Edging Dimensions
12”
6”
1.1”
Corner Dimensions
6”
6”
1.1”
Weight: 0.55 lbs.
Available with male or female connectors
SPECIFICATIONS
Length
Width
Height
Edging Dimensions
12”
6”
1.1”
Corner Dimensions
6”
6”
1.1”
Weight: 0.55 lbs.
Available with male or female connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- ZORO SELECT Beard Cover, Universal, White, PK1000 (15803)
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- STALWART Foam Floor Mat 6PK - 24 SQFT, Light Wood, 6PK (75-6404)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 18 in Long x 4 in Wide, 1 in Thick, 2 PK (ESDA6-Y)
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 2 ft Wide, 5/8 in Thick (502)
- WEARWELL Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 5/8 in Thick (570)
- WEARWELL Ramp Edge with Corner, PVC, 15 in Long x 3 in Wide, 5/8 in Thick, 4 PK (540)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 1/2 in Thick (AM38S1)
- Versare Floor Mats