Shop All Interlocking Mats
Versare
Polypropylene 40' W x 42' L
Mfr # 5401278
Zoro # G404991413
product price: $11,588.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,588.00
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polypropylene
- Length 42'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 5401278
- Zoro # G404991413
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Length | 42' |
Details
Color | Light Gray |
Material | Polypropylene |
Description
Create a solid surface with our modular, interlocking EverBase3 Solid Top 18" x 24" floor tiles, a heavier-duty flooring solution designed for multi-purpose use. Waterproof and chemical resistant. UV protected against fading. Designed with bi-directional support ribs for a durable surface that holds up to 8,600 pounds per square foot. Available with drainage top option.
SPECIFICATIONS
Includes tiles to create 40'x42' floor, with needed edging
Tile height: 1.1”
Tile weight: 3.61 pounds
SPECIFICATIONS
Includes tiles to create 40'x42' floor, with needed edging
Tile height: 1.1”
Tile weight: 3.61 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Size 9, 14 In. L, PR (E114RB/9)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- CONDOR Back Support with Suspender, L (3RUZ7)
- RUBBER-CAL "1/2 in. Dura-Chef" Non-Slip Rubber Kitchen Mat - 1/2 in x 3 ft x 5 ft - Red Rubber Mats (03-122)
- NOTRAX Female Mat Ramp Border, Rubber, 3 ft Long x 2 in Wide, 1/2 in Thick (041F0003YL)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 3 ft. - Black Rubber Mats (03_102_WAB_4)
- NOTRAX Nitrile Rubber, 3 ft Long x 6 in Wide (571S0036YL)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 4 ft Floor Mat (03_167_W_RC)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AG2)
- Versare Interlocking Mats