Shop All Interlocking Mats
Versare
Polypropylene 20' W x 24' L
Mfr # 5401277
Zoro # G404991406
product price: $3,481.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,481.00
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polypropylene
- Length 24'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 5401277
- Zoro # G404991406
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Length | 24' |
Details
Color | Light Gray |
Material | Polypropylene |
Description
Create a solid surface with our modular, interlocking EverBase3 Solid Top 18" x 24" floor tiles, a heavier-duty flooring solution designed for multi-purpose use. Waterproof and chemical resistant. UV protected against fading. Designed with bi-directional support ribs for a durable surface that holds up to 8,600 pounds per square foot. Available with drainage top option.
SPECIFICATIONS
Includes tiles to create 20'x24' floor, with needed edging
Tile height: 1.1”
Tile weight: 3.61 pounds
SPECIFICATIONS
Includes tiles to create 20'x24' floor, with needed edging
Tile height: 1.1”
Tile weight: 3.61 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Base, Plastic, Blk (PL4024)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PK12 (STPBW/L)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl (TDK301XVE)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740)
- NOTRAX Ramp Edge, PVC, 12 in Long x 6 in Wide, 1 in Thick, 6 PK (620MR006BL)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 3 ft 6 in Long x 27 in Wide, 5/8 in Thick (546)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 3 ft. - Black Rubber Mats (03_101_WAB_4)
- 3M Mat Edging Roll, Low Profile, Black, 1in (16195)
- WEARWELL Interlocking Antifatigue Mat Tile, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (552)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 18/25 in Thick (CM38S1)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- Versare Floor Mats