Shop All Interlocking Mats
Versare
Polypropylene 15' W x 15' L
Mfr # 5401213
Zoro # G004991295
product price: $2,309.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,309.00
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 5401213
- Zoro # G004991295
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Length | 15' |
Details
Color | Black |
Material | Polypropylene |
Description
Create a solid surface with our modular, interlocking EverBase Solid Top 12” x 12” floor tiles designed for multi-purpose use. Waterproof and chemical resistant. UV protected against fading. Designed with bi-directional support ribs for a durable surface that holds up to 8,600 pounds per square foot. Available with drainage top option.
SPECIFICATIONS
Kit Includes tiles to create a 15'x15' floor, with needed edging
Tile height: 1.1”
Tile weight: 1.27 pounds
Order edging, transport carts and lugs
SPECIFICATIONS
Kit Includes tiles to create a 15'x15' floor, with needed edging
Tile height: 1.1”
Tile weight: 1.27 pounds
Order edging, transport carts and lugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Self-Retracting Lanyard, 10 ft, 310 lb Weight Capacity, Black (SRLWB-10)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (206BYPX)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-607)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 18 in Long x 4 in Wide, 1 in Thick, 2 PK (ESDA5-Y)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 3 ft. - Black Rubber Mats (03_101_WAB_4)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1B)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_102_WAB_4)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 22 in Long x 4 in Wide, 1 in Thick, 2 PK (AG5-B)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 18/25 in Thick (VM38)
- WEARWELL Interlocking Antifatigue Mat Tile, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (552)
- Versare Floor Mats