Shop All Interlocking Mats
Versare
Polypropylene 10' W x 12' L
Mfr # 5401276
Zoro # G304991315
product price: $962.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$962.00
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polypropylene
- Length 12'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 5401276
- Zoro # G304991315
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Length | 12' |
Details
Color | Light Gray |
Material | Polypropylene |
Description
Create a solid surface with our modular, interlocking EverBase3 Solid Top 18" x 24" floor tiles, a heavier-duty flooring solution designed for multi-purpose use. Waterproof and chemical resistant. UV protected against fading. Designed with bi-directional support ribs for a durable surface that holds up to 8,600 pounds per square foot. Available with drainage top option.
SPECIFICATIONS
Includes tiles to create 10'x12' floor, with needed edging
Tile height: 1.1”
Tile weight: 3.61 pounds
SPECIFICATIONS
Includes tiles to create 10'x12' floor, with needed edging
Tile height: 1.1”
Tile weight: 3.61 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, 2X (023-1268)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- GEORGIA BOOT Georgia Boot OT Waterproof Work Boot (GB00521 W 120)
- NMC Caution Low Headroom Sign (C43R)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- ERGO ADVANTAGE SAFE-FLEX 18 in Long x 18 in Wide, 10 PK (A1-W)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, PVC, 5 ft Long x 3 ft Wide, 1 in Thick (A2BZ2)
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 3 ft Wide, 5/8 in Thick (502)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM1-B)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 6 ft. - Black Rubber Mats (03_101_WAB_4)
- Versare Interlocking Mats