Shop All Room Dividers
Versare
Operable Wall Sliding Room Divider 6'10" x 10'-3/4" Ocean Fabric
Mfr # 1072215-1
Zoro # G404989366
product price: $2,582.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,582.00
Free 30-Day Returns
Key Features
- Color Ocean
- Width 6'10" (2 Panels)
- Material Fabric
- Height 10'3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1072215-1
- Zoro # G404989366
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 6'10" (2 Panels) |
Height | 10'3/4" |
Details
Color | Ocean |
Material | Fabric |
Description
Separate spaces in large areas. The wall-mounted Operable Wall Sliding Room Divider offers coverage up to 12’ in height and 15’7” in width. Our patented, telescoping slide mechanism keeps panels in a straight line. A low-cost alternative to expensive track-mounted accordion door systems; an effective solution for areas that can't accept a track system. Easy to operate. No permit required for installation.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANEL. Reduce trip hazards; ensure stability whatever the configuration.
SLIDING HINGE. Keep panels in a straight line; facilitate use on uneven floors.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins
WHEELS. Easily transport, open and close your room divider.
SPECIFICATIONS
Allow 2” clearance for wall mounting hardware.
Screws for mounting hardware are not included.
FEATURES
ACOUSTIC PROPERTIES. Reduce ambient noise with sound-dampening panel options.
ALUMINUM CONSTRUCTION. Easily reposition; lightweight, elegant frames are stronger than steel.
FULL-SIZED END PANEL. Reduce trip hazards; ensure stability whatever the configuration.
SLIDING HINGE. Keep panels in a straight line; facilitate use on uneven floors.
TACKABLE SURFACE. Post signs, artwork, or notes using pushpins
WHEELS. Easily transport, open and close your room divider.
SPECIFICATIONS
Allow 2” clearance for wall mounting hardware.
Screws for mounting hardware are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- BLUE RIDGE Reversible Down Alternative Comforter, Olive/Sage, Full/Queen (130414)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- VERSARE StraightWall Sliding Portable Partition 7'2" x 6' Mocha Fabric (1448574)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- VERSARE Hush Panel Window 6' x 2' Clear (1854010)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- ORE INTERNATIONAL Ore International R5421 Shutter Door 3-Panel Room Divider - Espresso (R5421)
- Versare Room Dividers