Shop All Room Dividers
Versare
Hush Panel Window 6' x 2' Clear
Mfr # 1854010
Zoro # G604990346
product price: $241.00
/ea
Free Shipping & Returns
$241.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2'
- Width 6'
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1854010
- Zoro # G604990346
- Country of Origin United States
- Category Room Dividers
Dimensions
Height | 2' |
Width | 6' |
Details
Material | Polycarbonate |
Description
Let in light and control privacy when you upgrade your Hush Panel Configurable Cubicle Partition with one of our polycarbonate window options.
FEATURES
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
FEATURES
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- BLUM Lateral Stabilizer >24in Drawers for 563/569 Series Tandem Slides (ZST.686TU01)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- VERSARE Hush Panel Post Kit (1850106)
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- Versare Room Dividers