Shop All Room Dividers
Versare
Hush Panel Window 3' x 2' Clear Fluted
Mfr # 1854003
Zoro # G204990517
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Width 3'
- Height 2'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versare
- MFR # 1854003
- Zoro # G204990517
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 3' |
Height | 2' |
Details
Material | Polycarbonate |
Description
Let in light and control privacy when you upgrade your Hush Panel Configurable Cubicle Partition with one of our polycarbonate window options.
FEATURES
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
FEATURES
EASY TO CLEAN. Use only mild soap such as dishwashing liquid, and a non-abrasive cloth or sponge.
POLYCARBONATE WINDOW OPTIONS. Let in light and add a touch of elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- BAXTON STUDIO Lindo Brown Wood Bookcase with Two Pulled-out Doors Shelving Cabinet (120-6474)
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- ONYX OUTDOOR Onyx Replacement Bobbin (139800-300-999-17)
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' W/ Window Charcoal Gray Fabric (1861207)
- VERSARE Pre-Configured Hush Panel Cubicle 6' x 6' W/ Window Slate Fabric (1859347)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- LORELL Adaptable Panel Dividers, Aluminum, Acrylic, Clear (90278)
- Versare Room Dividers